Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Drawer Bin, 17-5/8 x 8-3/8 x 4-5/8In, Gray

AKRO-MILS | Zoro #: G0940615 | Mfr #: 31188GREY

$ 13.93 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0940615 Mfr #: 31188GREY
Item: Drawer Bin Use Divider No.: Mfr. No. 41480
Color: Gray Volume Capacity: 0.33 cu. ft.
Outside Width: 8-3/8" Outside Height: 4-5/8"
Material: Industrial Grade Polymer Load Capacity: 25 lb.
Outside Length: 17-5/8" ESD Conductive: No
Country of Origin (subject to change): United States

Description

Need to store parts and tools? The gray industrial grade polymer drawer bin from Akro-Mils is an ideal solution for your storage needs. With a sturdy build, it can hold up to 25 lb. load capacity. Outside dimensions measure 17-5/8\ by 8-3/8\" by 4-5/8\"."

Reviews