This item is Discontinued.

Akro-Mils Drawer Bin, High Impact Polystyrene, Yellow 31118YEL

Drawer Bin, High Impact Polystyrene, Yellow (Discontinued)

  • Mfr # 31118YEL
  • Zoro # G6059137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31118YEL
Zoro #
G6059137
UPC #
077348486995
Country of Origin
United States

Details

Color
Yellow
Load Capacity
25 lb.
Material
High Impact Polystyrene
Item
Drawer Bin
Volume Capacity
0.45 cu. ft.
ESD Conductive
No

Description

Drawer Bin, Color Yellow, Material High Impact Polystyrene, Volume Capacity 0.45 cu ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.