Drawer Bin, 17-5/8x5-5/8x4-5/8In, Clear

AKRO-MILS| Zoro #: G1664914| Mfr #: 31168CRY

$10.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Item: Drawer Bin
Outside Width: 5-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664914 Mfr #: 31168CRY
Load Capacity: 25 lb.Item: Drawer Bin
Outside Width: 5-5/8"Use Divider No.: Mfr. No. 41460
Outside Length: 17-5/8"Volume Capacity: 0.22 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: ClearMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 17-5/8 In., Outside Width 5-5/8 In., Outside Height 4-5/8 In., Volume Capacity 0.22 cu. ft., Load Capacity 25 lb., Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr. No. 41460, ESD Conductive No

Reviews