This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 17" W x 11" H x 11" D 19228YEL

Drawer Bin Cabinet with 17" W x 11" H x 11" D (Discontinued)

  • Mfr # 19228YEL
  • Zoro # G7700515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19228YEL
Zoro #
G7700515
UPC #
032903009996
Country of Origin
Unknown

Dimensions

Drawer Height
2 1/16 in
Drawer Depth
10 1/2 in
Drawer Width
2 3/16 in
Overall Height
11"
Overall Depth
11"
Overall Width
17"
Height of Cabinet
11 in
Width of Cabinet
17 in
Depth of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Includes
(56) Removable Dividers and (28) Labels
Cabinet Color
Black
ESD Conductive
No
For Use With
Mfr. No. 30016, 98325
Finish
Powder Coated
Number of Removable Dividers
2
Material - Cabinets
Steel
No. of Drawers
28
Finish - Cabinets
Powder Coated

Description

Drawer Bin Cabinet, Cabinet Color Black, Drawer Color Yellow, Drawer Material Polystyrene, ESD Conductive No, Drawer Depth 10 1/2 in, Drawer Height 2 1/16 in, Drawer Width 2 3/16 in, Includes (56) Removable Dividers and (28) Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.