Akro-Mils

Drawer Bin Cabinet, 11 In. D, 17 In. W

Akro-Mils Drawer Bin Cabinet,  11 In. D,  17 In. W 19320BLK
Hover or click to zoom Tap to zoom
  • Item: Drawer Bin Cabinet
  • No. of Drawers: 20
  • Overall Height: 11 in
  • Overall Width: 17 in
  • Overall Depth: 11 in
  • Total Number of Bins: 20
  • Number of Removable Dividers: 2
  • Drawer Width: 3 3/16 in
See full product details
$296.73

Subtotal: $296.73

Akro-Mils #19320BLK Specifications

  • Item: Drawer Bin Cabinet
  • No. of Drawers: 20
  • Overall Height: 11 in
  • Overall Width: 17 in
  • Overall Depth: 11 in
  • Total Number of Bins: 20
  • Number of Removable Dividers: 2
  • Drawer Width: 3 3/16 in
  • Material: Steel, Polystyrene
  • Drawer Depth: 10 1/2 in
  • Color: Black
  • Drawer Height: 2 1/16 in
  • Width of Cabinet: 17 in
  • Depth of Cabinet: 11 in
  • Height of Cabinet: 11 in
  • Cabinet Color: Gray
  • Dividers per Drawer: 2
  • Width: 17"
  • Bin Cabinet Style: Drawer Cabinet
  • Cabinet Material: Steel
  • Drawer Color: Black
  • Drawer Material: Polystyrene
  • For Use With: Mfr. No. 30016, 98325
  • Depth: 11"
  • Finish - Cabinets: Powder Coated
  • Includes: (20) Labels
  • ESD Conductive: No
  • Finish: Powder Coated
  • Material - Cabinets: Steel
  • Number of Drawers or Bins: 20
  • Number of Drawers: 20
  • Method of Construction: Welded
  • Series: 19
  • Duty Rating: Heavy Duty
  • Cabinet Finish: Powder Coated
  • Cabinet Storage Components: Drawers
  • Overall WxDxH: 17 in x 11 in x 11 in
  • Includes Dividers: Yes
  • Number of Dividers: 40
  • Overall WxD: 17 in x 11 in
  • Frame Assembled: Assembled
  • Drawer HxWxD: (20) 2 1/16 in x 3 3/16 in x 10 1/2 in
  • Stackable: Yes
  • Country of Origin (subject to change): United States

Description

Drawer Bin Cabinet, ESD Conductive No, No. of Drawers 20, Drawer Depth 10 1/2 in, Drawer Width 3 3/16 in, Drawer Height 2 1/16 in, Depth of Cabinet 11 in, Width of Cabinet 17 in, Height of Cabinet 11 in, Material - Cabinets Steel, Drawer Color Black, Cabinet Color Black, Drawer Material Polystyrene, Number of Removable Dividers 2, Finish - Cabinets Powder Coated, For Use With Mfr. No. 30016, 98325, Includes (40) Removable Dividers and (20) Labels

Reviews of Akro-Mils #19320BLK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.