Drawer Bin Cabinet, 11 In. D, 17 In. W

AKRO-MILS| Zoro #: G1053796| Mfr #: 19416

$87.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 17"
Includes: (2) Removable Dividers and (1) Label per Drawer
Drawer Height: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053796 Mfr #: 19416
Overall Width: 17"Includes: (2) Removable Dividers and (1) Label per Drawer
Drawer Height: 2-1/8"Number of Drawers or Bins: 16
Drawer Depth: 10-9/16"Finish: Baked Enamel
Cabinet Color: GrayOverall Depth: 11"
Drawer Color: GrayCabinet Material: Steel
Drawer Material: PolystyreneItem: Drawer Bin Cabinet
Dividers per Drawer: 2For Use With: Mfr. No. 30016, 98325
Overall Height: 11"Drawer Width: 4"
Country of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 16, Overall Depth 11 In., Overall Width 17 In., Overall Height 11 In., Drawer Depth 10-9/16 In., Drawer Width 4 In., Drawer Height 2-1/8 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Polystyrene, Dividers per Drawer 2, Finish Baked Enamel, For Use With Mfr. No. 30016, 98325, Includes (2) Removable Dividers and (1) Label per Drawer

Reviews