Akro-Mils

Drawer Bin Cabinet, 11 In. D, 17 In. W

Akro-Mils Drawer Bin Cabinet,  11 In. D,  17 In. W 19416BLU
Hover or click to zoom Tap to zoom
  • Item: Drawer Bin Cabinet
  • Overall Height: 11 in
  • No. of Drawers: 16
  • Overall Width: 17 in
  • Overall Depth: 11 in
  • Total Number of Bins: 16
  • Number of Removable Dividers: 2
  • Material: Steel, Polystyrene
See full product details
$245.19

Subtotal: $245.19

Akro-Mils #19416BLU Specifications

  • Item: Drawer Bin Cabinet
  • Overall Height: 11 in
  • No. of Drawers: 16
  • Overall Width: 17 in
  • Overall Depth: 11 in
  • Total Number of Bins: 16
  • Number of Removable Dividers: 2
  • Material: Steel, Polystyrene
  • Drawer Width: 4 in
  • Drawer Depth: 10 1/2 in
  • Color: Blue
  • Drawer Height: 2 1/8 in
  • Width of Cabinet: 17 in
  • Depth of Cabinet: 11 in
  • Height of Cabinet: 11 in
  • Dividers per Drawer: 2
  • Material - Cabinets: Steel
  • Depth: 11"
  • For Use With: Mfr. No. 30016, 98325
  • Bin Cabinet Style: Drawer Cabinet
  • Width: 17"
  • Number of Drawers or Bins: 16
  • Drawer Material: Polystyrene
  • Drawer Color: Blue
  • Cabinet Color: Gray
  • Finish: Powder Coated
  • Cabinet Material: Steel
  • Finish - Cabinets: Powder Coated
  • ESD Conductive: No
  • Includes: (16) Labels
  • Method of Construction: Welded
  • Number of Drawers: 16
  • Series: 19
  • Overall WxDxH: 17 in x 11 in x 11 in
  • Number of Dividers: 32
  • Overall WxD: 17 in x 11 in
  • Cabinet Finish: Powder Coated
  • Drawer HxWxD: (16) 2 1/8 in x 4 in x 10 1/2 in
  • Frame Assembled: Assembled
  • Includes Dividers: Yes
  • Cabinet Storage Components: Drawers
  • Duty Rating: Heavy Duty
  • Stackable: Yes
  • Country of Origin (subject to change): United States

Description

Drawer Bin Cabinet, ESD Conductive No, No. of Drawers 16, Drawer Depth 10 1/2 in, Drawer Width 4 in, Drawer Height 2 1/8 in, Depth of Cabinet 11 in, Width of Cabinet 17 in, Height of Cabinet 11 in, Material - Cabinets Steel, Drawer Color Blue, Cabinet Color Black, Drawer Material Polystyrene, Number of Removable Dividers 2, Finish - Cabinets Powder Coated, For Use With Mfr. No. 30016, 98325, Includes (32) Removable Dividers and (16) Labels

Reviews of Akro-Mils #19416BLU

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.