Akro-Mils
Drawer Bin Cabinet, 11 In. D, 17 In. W
- Zoro #: G1047487
- Mfr #: 19715
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $248.03
Akro-Mils #19715 Specifications
- Zoro #: G1047487
- Mfr #: 19715
- Item: Drawer Bin Cabinet
- No. of Drawers: 15
- Overall Height: 11 in
- Overall Width: 17 in
- Overall Depth: 11 in
- Number of Removable Dividers: 2
- Total Number of Bins: 15
- Material: Steel, Polystyrene
- Drawer Width: 3 3/16 in
- Color: Gray
- Drawer Depth: 10 1/2 in
- Drawer Height: 3 1/16 in
- Width of Cabinet: 17 in
- Depth of Cabinet: 11 in
- Height of Cabinet: 11 in
- Dividers per Drawer: 2
- Drawer Color: Gray
- Material - Cabinets: Steel
- Cabinet Material: Steel
- Cabinet Color: Gray
- Finish - Cabinets: Baked Enamel
- For Use With: Mfr. No. 30016, 98325
- Finish: Powder Coated
- Number of Drawers or Bins: 15
- Width: 17"
- Drawer Material: Polystyrene
- Includes: (15) Labels
- ESD Conductive: No
- Depth: 11"
- Bin Cabinet Style: Drawer Cabinet
- Method of Construction: Welded
- Number of Drawers: 15
- Series: 19
- Duty Rating: Heavy Duty
- Number of Dividers: 30
- Cabinet Storage Components: Drawers
- Stackable: Yes
- Overall WxDxH: 17 in x 11 in x 11 in
- Drawer HxWxD: (15) 3 1/16 in x 3 3/16 in x 10 1/2 in
- Includes Dividers: Yes
- Overall WxD: 17 in x 11 in
- Frame Assembled: Assembled
- Cabinet Finish: Powder Coated
- Country of Origin (subject to change): United States
Description
Drawer Bin Cabinet, ESD Conductive No, No. of Drawers 15, Drawer Depth 10 1/2 in, Drawer Width 3 3/16 in, Drawer Height 3 1/16 in, Depth of Cabinet 11 in, Width of Cabinet 17 in, Height of Cabinet 11 in, Material - Cabinets Steel, Drawer Color Gray, Cabinet Color Gray, Drawer Material Polystyrene, Number of Removable Dividers 2, Finish - Cabinets Baked Enamel, For Use With Mfr. No. 30016, 98325, Includes (2) Removable Dividers and (1) Label per Drawer
Reviews of Akro-Mils #19715
Explore more
- Akro-Mils 11"L x 17"W x 11"H Gray Drawer Bin Cabinet 19909
- Akro-Mils Drawer Bin Cabinet, 11 In. D, 17 In. W 19320BLK
- Akro-Mils 15-13/16"L x 20"W x 6-3/8"H Black Drawer Bin Cabinet 10164
- Akro-Mils Drawer Bin Cabinet, 6-3/8 In. D, 20 In. W 10124
- Akro-Mils Drawer Bin Cabinet, 11 In. D, 17 In. W 19320
- Akro-Mils Drawer Bin Cabinet, 11 In. D, 17 In. W 19909BLK
- Akro-Mils Drawer Bin Cabinet, 11 In. D, 17 In. W 19909BLU
- Akro-Mils Drawer Bin Cabinet, 10-9/16 In. W, Gray 10116
- Equipto EquiptoFTs All metal cabinet 33-GY
- Akro-Mils Parts Cabinets with Drawers