This item is Discontinued.

Akro-Mils Steel Enclosed Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Gray ASC1879ASTCRY

Steel Enclosed Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Gray (Discontinued)

  • Mfr # ASC1879ASTCRY
  • Zoro # G3331119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASC1879ASTCRY
Zoro #
G3331119
UPC #
032903028300
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
18"
Bin Depth
17-5/8"
Bin Width
(36) 5-9/16", (24) 8-3/8"

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8500 lb.
Cabinet Color
Gray
Finish
Powder Coated
Includes
(36) Mfr. No. 31168CRY and (24) 31188CRY
For Use With
AkroDrawers(TM)
Bin Color
Clear

Description

Enclosed Bin Shelving, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Clear, Powder Coated, Bin Width (36) 5 9/16 in, (24) 8 3/8 in, Includes (36) Mfr. No. 31168CRY and (24) 31188CRY, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.