SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

ESD Conductive Bin, 10-7/8 x 5-1/2 x 5 In

AKRO-MILS| Zoro #: G1135251| Mfr #: 30230ESD

$12.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Width: 5-1/2"Inside Width: 4-3/8"ESD Conductive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135251 Mfr #: 30230ESD
Outside Width: 5-1/2"Inside Width: 4-3/8"
ESD Conductive: YesOutside Height: 5"
Hang and Stack Bin Item: Hang and Stack BinColor: Black
Item: ESD Conductive BinOutside Length: 10-7/8"
Surface Resistivity: 106 - 108 Ohms/sq.Inside Length: 10-1/4"
Inside Height: 4-3/4"Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 5-1/2 In., Outside Height 5 In., Inside Length 10-1/4 In., Inside Width 4-3/8 In., Inside Height 4-3/4 In., Color Black, ESD Conductive Yes, Surface Resistivity 106 - 108 Ohms/sq.

Reviews