SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

ESD Conductive Bin, 10-7/8x11x5 In, Black

AKRO-MILS| Zoro #: G0488643| Mfr #: 30235ESD

$21.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Surface Resistivity: 106 - 108 Ohms/sq.Inside Height: 4-3/4"Inside Width: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488643 Mfr #: 30235ESD
Surface Resistivity: 106 - 108 Ohms/sq.Inside Height: 4-3/4"
Inside Width: 10"Outside Height: 5"
Outside Width: 11"Outside Length: 10-7/8"
Item: ESD Conductive BinInside Length: 10-1/4"
Color: BlackESD Conductive: Yes
Hang and Stack Bin Item: Hang and Stack BinCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 11 In., Outside Height 5 In., Inside Length 10-1/4 In., Inside Width 10 In., Inside Height 4-3/4 In., Color Black, ESD Conductive Yes, Surface Resistivity 106 - 108 Ohms/sq.

Reviews