ESD Conductive Bin, 14-3/4 x 8-1/4 x 7 In

AKRO-MILS| Zoro #: G1204935| Mfr #: 30240ESD

$38.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Width: 8-1/4"Inside Width: 6-9/16"ESD Conductive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204935 Mfr #: 30240ESD
Outside Width: 8-1/4"Inside Width: 6-9/16"
ESD Conductive: YesOutside Height: 7"
Hang and Stack Bin Item: Hang and Stack BinColor: Black
Item: ESD Conductive BinOutside Length: 14-3/4"
Surface Resistivity: 106 - 108 Ohms/sq.Inside Length: 14"
Inside Height: 6-3/4"Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 14-3/4 In., Outside Width 8-1/4 In., Outside Height 7 In., Inside Length 14 In., Inside Width 6-9/16 In., Inside Height 6-3/4 In., Color Black, ESD Conductive Yes, Surface Resistivity 106 - 108 Ohms/sq.

Reviews