SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

ESD Conductive Bin, 5-3/8x4-1/8x3In, Black

AKRO-MILS| Zoro #: G0881081| Mfr #: 30210ESD

$4.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Surface Resistivity: 106 - 108 Ohms/sq.Inside Height: 2-13/16"Inside Width: 3-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881081 Mfr #: 30210ESD
Surface Resistivity: 106 - 108 Ohms/sq.Inside Height: 2-13/16"
Inside Width: 3-7/16"Outside Height: 3"
Outside Width: 4-1/8"Outside Length: 5-3/8"
Item: ESD Conductive BinInside Length: 4-3/4"
Color: BlackESD Conductive: Yes
Hang and Stack Bin Item: Hang and Stack BinCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 5-3/8 In., Outside Width 4-1/8 In., Outside Height 3 In., Inside Length 4-3/4 In., Inside Width 3-7/16 In., Inside Height 2-13/16 In., Color Black, ESD Conductive Yes, Surface Resistivity 106 - 108 Ohms/sq.

Reviews