Akro-Mils
ESD Conductive Bin, Black, Industrial Grade Polymer, 7 3/8 in L x 4 1/8 in W x 3 in H
Mfr # 30220ESD
Zoro # G0462603
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 7 3/8 in L x 4 1/8 in W x 3 in H
- Color Black
- Load Capacity 10 lb
- Material Industrial Grade Polymer
- Overall Length 7 3/8 in
Explore More Products
- AKRO-MILS Stack & Nest Bin, Black, Plastic, 6 5/8 in W x 7 in H, 24 lb Load Capacity 30776BLACK
- AKRO-MILS Hang & Stack Storage Bin, Yellow, Plastic, 9 1/4 in L x 6 in W x 5 in H, 20 lb Load Capacity 30237YELLO
- AKRO-MILS Hang & Stack Storage Bin, Clear, Plastic, 10 7/8 in L x 5 1/2 in W x 5 in H, 30 lb Load Capacity 30230SCLAR
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 23 5/8 in L x 4 1/8 in W x 4 in H, 20 lb Load Capacity 30124BLUE
- AKRO-MILS Shelf Storage Bin, Clear, Plastic, 11 5/8 in L x 8 3/8 in W x 4 in H, 15 lb Load Capacity 30150SCLAR
- AKRO-MILS Super Size Bin, Gray, Plastic, 20 in L x 12 3/8 in W x 12 in H, 200 lb Load Capacity 30282GREY
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30124 - 4-1/8"W x 23-5/8"D x 4"H Yellow 30124YELLO
- AKRO-MILS Supply Bin, 5-1/2"x10-7/8"x5-1/4", Clear AKM305B1
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30170 - 11-1/8"W x 11-5/8"D x 4"H Yellow 30170YELLO
- QUANTUM STORAGE SYSTEMS Storage Bin, Yellow, Polypropylene/Polyethylene, 23 7/8 in L x 8 1/4 in W x 9 in H QUS951YL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Black, Polypropylene, 12 in L x 8 1/4 in W x 7 in H, 60 lb Load Capacity SSB423BK
- Akro-Mils Storage Bins