Skip to Main Content
customer-service Help
Akro-Mils

Gray Cross Stacking Container 25 in x 16 in x 8 1/2 in H, 1 PK

Akro-Mils Gray Cross Stacking Container 25 in x 16 in x 8 1/2 in H,  1 PK 34305GREY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.12
  • Item: Cross Stacking Container
  • Outside Width: 16 in
  • Outside Length: 25 in
See full product details
Orders over $75 ship free.
Total: $38.12

Akro-Mils #34305GREY Specifications

  • Item: Cross Stacking Container
  • Outside Width: 16 in
  • Outside Length: 25 in
  • Type: Cross-Stack Akro-Tub
  • Outside Height: 8 1/2 in
  • Color: Gray
  • Finish: Smooth
  • Load Capacity: 100 lb
  • Volume Capacity: 1.3 cu ft
  • Material: Polyethylene
  • Inside Length: 20 3/8 in
  • Inside Width: 11 1/2 in
  • Inside Height: 8
  • Use Lid Number: 34005Gray
  • Storage Container Style: Solid Bottom, Solid Walls
  • Tote Item: Cross Stacking Tote
  • Standards: FDA Approved
  • Item - Stack and Nest Container: Cross Stacking Container
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cross Stacking Container, Outside Length 25 in, Outside Width 16 in, Outside Height 8 1/2 in, Inside Length 20 3/8 in, Inside Width 11 1/2 in, Inside Height 8, Volume Capacity 1.3 cu ft, Color Gray, Material Polyethylene, Use Lid Number 34005Gray, Standards FDA Approved, Storage Container Style Solid Bottom, Solid Walls

Reviews of Akro-Mils #34305GREY