Skip to Main Content
customer-service Help
Akro-Mils

Gray Divider Box 16 1/2 in x 10 7/8 in x 4 in H, 1 PK

Akro-Mils Gray Divider Box 16 1/2 in x 10 7/8 in x 4 in H,  1 PK 33164GREY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.65
  • Item: Divider Box
  • Outside Length: 16 1/2 in
  • Outside Width: 10 7/8 in
See full product details
Orders over $75 ship free.
Total: $13.65

Akro-Mils #33164GREY Specifications

  • Item: Divider Box
  • Outside Length: 16 1/2 in
  • Outside Width: 10 7/8 in
  • Outside Height: 4 in
  • ESD Conductive: No
  • Color: Gray
  • Material: Industrial Grade Polymer
  • Volume Capacity: 0.29 cu ft
  • Load Capacity: 20 lb
  • Inside Length: 14 15/16 in
  • Inside Width: 9 3/8 in
  • Inside Height: 3 7/8 in
  • Use Lid Number: Mfr. No. 33061
  • No. of Divider Slots Long: 7
  • Use Divider No.: 41164, Mfr. No. 42164
  • No. of Divider Slots Short: 11
  • Divider Color: Black
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider Box, Outside Length 16 1/2 in, Outside Width 10 7/8 in, Outside Height 4 in, Inside Length 14 15/16 in, Inside Width 9 3/8 in, Inside Height 3 7/8 in, Volume Capacity 0.29 cu ft, Load Capacity 20 lb, Material Industrial Grade Polymer, Color Gray, Divider Color Black, Use Divider No. 41164, Mfr. No. 42164, Use Lid Number Mfr. No. 33061, No. of Divider Slots Long 7, No. of Divider Slots Short 11, ESD Conductive No

Reviews of Akro-Mils #33164GREY