Skip to Main Content
customer-service Help
Akro-Mils

Gray Straight Wall Container 23 5/8 in x 15 3/4 in x 8 5/8 in H, 1 PK

Akro-Mils Gray Straight Wall Container 23 5/8 in x 15 3/4 in x 8 5/8 in H,  1 PK 38358GRY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.83
  • Item: Straight Wall Container
  • Outside Width: 15 3/4 in
  • Outside Length: 23 5/8 in
See full product details
Orders over $75 ship free.
Total: $46.83

Akro-Mils #38358GRY Specifications

  • Item: Straight Wall Container
  • Outside Width: 15 3/4 in
  • Outside Length: 23 5/8 in
  • Type: Multi-Load Tote
  • Outside Height: 8 5/8 in
  • Color: Gray
  • Load Capacity: 80 lb
  • Volume Capacity: 1.5 cu ft
  • Material: Industrial Grade Polymer
  • Inside Length: 21 5/9 in
  • Inside Width: 13 3/4 in
  • Inside Height: 8 5/16 in
  • Use Lid Number: Mfr. No. 38008YEL, 38004RED
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Wall Container, Outside Length 23 5/8 in, Outside Width 15 3/4 in, Outside Height 8 5/8 in, Volume Capacity 1.5 cu ft, Load Capacity 80 lb, Color Gray, Material Industrial Grade Polymer, Inside Length 21 5/9 in, Inside Width 13 3/4 in, Inside Height 8 5/16 in, Storage Container Style Solid Bottom, Solid Walls

Reviews of Akro-Mils #38358GRY