Akro-Mils
Gray Super Size Bin, 20"L x 18-3/8"W x 12"H
- Zoro #: G1856060
- Mfr #: 30283GREY
Tap to zoom
Hover or click to zoom
$26.95
- Item: Super Size Bin
- Hopper Bin Item: Hopper Bin
- Material: Industrial Grade Polymer
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.95
Akro-Mils #30283GREY Specifications
- Zoro #: G1856060
- Mfr #: 30283GREY
- Item: Super Size Bin
- Hopper Bin Item: Hopper Bin
- Color: Gray
- Material: Industrial Grade Polymer
- ESD Conductive: No
- Volume Capacity: 2.18 cu ft
- Load Capacity: 300 lb
- Outside Width: 18 3/8 in
- Outside Height: 12 in
- Outside Length: 20 in
- Use Divider No.: Mfr. No. 40282
- Use with Grainger Divider No.: 10A047
- No. of Divider Slots Long: 3
- Inside Width: 16 9/16 in
- Inside Length: 16 7/8 in
- Inside Height: 11 3/8 in
- Country of Origin (subject to change): United States
Description
Hopper Bin, Outside Length 20 in, Outside Width 18 3/8 in, Outside Height 12 in, Inside Length 16 7/8 in, Inside Width 16 9/16 in, Inside Height 11 3/8 in, Volume Capacity 2.18 cu ft, Load Capacity 300 lb, Material Industrial Grade Polymer, Color Gray, Use with Grainger Divider No. 10A047, No. of Divider Slots Long 3, ESD Conductive No
Reviews of Akro-Mils #30283GREY
Explore more
- Akro-Mils Clear Super Size Bin, 20"L x 18-3/8"W x 12"H 30283SCLAR
- Akro-Mils Blue Shelf Bin, 11-5/8"L x 2-3/4"W x 4"H, Inside Width: 1 5/8 in 30110BLUE
- Akro-Mils Red Super Size Bin, 23-7/8"L x 11"W x 7"H 30286RED
- Akro-Mils Stone Hang and Stack Bin, 10-7/8"L x 16-1/2"W x 5"H 30255STONE
- Akro-Mils Red Shelf Bin, 23-5/8"L x 4-1/8"W x 4"H 30124RED
- Akro-Mils Yellow Shelf Bin, 23-5/8"L x 6-5/8"W x 4"H, Inside Height: 4 in 30164YELLO
- Akro-Mils Red Shelf Bin, 23-5/8"L x 6-5/8"W x 6"H 30094RED
- Quantum Storage Systems Gray Shelf Bin, 14"L x 8-1/4"W x 7"H SSB443GY
- Lewisbins Red Stack and Nest Bin, 20-5/8"L x 13"W x 8"H SN1812-8P RED
- Quantum Storage Systems Gray Dividable Grid Container 16-1/2" x 10-7/8" x 6" H DG92060GY
- Akro-Mils Storage Bins