Akro-Mils

Gray Super Size Bin, 23-7/8"L x 11"W x 7"H

Akro-Mils Gray Super Size Bin,  23-7/8"L x 11"W x 7"H 30286GREY
Hover or click to zoom Tap to zoom
$34.26
  • Overall L x W x H: 23 7/8 in L x 11 in W x 7 in H
  • Load Capacity: 200 lb
  • Material: Plastic
  • Length: 23 7/8 in
  • Height: 7 in
  • Width: 11 in
  • Item: Super Size Bin
  • Volume Capacity: 0.67 cu ft
See full product details
Orders over $75 ship free.

Total: $34.26

Akro-Mils #30286GREY Specifications

  • Overall L x W x H: 23 7/8 in L x 11 in W x 7 in H
  • Color: Gray
  • Load Capacity: 200 lb
  • Material: Plastic
  • Length: 23 7/8 in
  • Height: 7 in
  • Width: 11 in
  • Item: Super Size Bin
  • Volume Capacity: 0.67 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. 41286, 40286; Grainger No. 4MXK9L, 4MXL1W
  • Outside Height: 7 in
  • Inside Width: 9 1/8 in
  • Outside Width: 11 in
  • Inside Length: 20 7/8 in
  • Inside Height: 6 1/8 in
  • No. of Divider Slots Long: 3
  • Hopper Bin Item: Hopper Bin
  • Outside Length: 23 7/8 in
  • Includes: Label Holder
  • Package Quantity: 1
  • Electrostatic Discharge: No
  • Number of Long Divider Slots: 3
  • Mobility: Stationary
  • Number of Short Divider Slots: 2
  • Number of Divider Slots: 5
  • Includes Label Holder: Yes
  • Divider Adjustment Increments: Not Applicable
  • Overall WxH: 11 in x 7 in
  • Hopper Style: Single-Sided
  • Includes Dividers: No
  • Caster Wheel Diameter: Not Applicable
  • Overall Dimensions (L x W x H): 23 7/8 in x 11 in x 7 in
  • Hangable: No
  • Resistant To: Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
  • Hopper Height: 6 1/8 in
  • Number of Dividers: 3 Long, 2 Short
  • Weight Capacity: 200 lb
  • Country of Origin (subject to change): United States

Description

Super Size Bin, Color Gray, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 7 in, Overall Length 23 7/8 in, Overall Width 11 in, Stackable Yes, Weight Capacity 200 lb, Mobility Stationary, Number of Divider Slots 5, Number of Long Divider Slots 3, Number of Short Divider Slots 2, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable No, Hopper Height 6 1/8 in

Reviews of Akro-Mils #30286GREY