Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Gray Super Size Bin, 23-7/8"L x 8-1/4"W x 7"H

  • Zoro #: G1856051
  • Mfr #: 30284GREY
$25.24
  • Hopper Bin Item: Hopper Bin
  • Item: Super Size Bin
  • Outside Length: 23 7/8 in
See full product details
Orders over $75 ship free.

Akro-Mils #30284GREY Specifications

  • Zoro #: G1856051
  • Mfr #: 30284GREY
Hopper Bin Item: Hopper Bin Item: Super Size Bin
Outside Length: 23 7/8 in Outside Width: 8 1/4 in
Outside Height: 7 in Color: Gray
Material: Industrial Grade Polymer ESD Conductive: No
Volume Capacity: 0.47 cu ft Load Capacity: 200 lb
Use Divider No.: 40286, Mfr. No. 41284 Inside Length: 20 7/8 in
Use with Grainger Divider No.: 10A043W, 4MXK9L No. of Divider Slots Long: 1
Inside Width: 6 3/8 in Inside Height: 6 1/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hopper Bin, Outside Length 23 7/8 in, Outside Width 8 1/4 in, Outside Height 7 in, Inside Length 20 7/8 in, Inside Width 6 3/8 in, Inside Height 6 1/8 in, Volume Capacity 0.47 cu ft, Load Capacity 200 lb, Material Industrial Grade Polymer, Color Gray, Use with Grainger Divider No. 10A043W, 4MXK9L, No. of Divider Slots Long 1, ESD Conductive No

Reviews of Akro-Mils #30284GREY