Akro-Mils
Green Hang and Stack Bin, 7-3/8"L x 4-1/8"W x 3"H
- Zoro #: G3445906
- Mfr #: 30220GREEN
Hover or click to zoom Tap to zoom
$4.11
- Overall L x W x H: 7 3/8 in L x 4 1/8 in W x 3 in H
- Load Capacity: 10 lb
- Material: Plastic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.11
Akro-Mils #30220GREEN Specifications
- Zoro #: G3445906
- Mfr #: 30220GREEN
- Overall L x W x H: 7 3/8 in L x 4 1/8 in W x 3 in H
- Color: Green
- Load Capacity: 10 lb
- Material: Plastic
- Length: 7 3/8 in
- Height: 3 in
- Width: 4 1/8 in
- Item: Hang and Stack Storage Bin
- Volume Capacity: 0.03 cu ft
- Stackable: Yes
- ESD Conductive: No
- For Use With: Mfr. No. 402205KY85, 30221CRY; Grainger No. 5KY85, 46U434
- Includes: Molded Slots for ID Labels, Label Holder
- Inside Width: 3 7/16 in
- Outside Height: 3 in
- Package Quantity: 1
- Inside Length: 6 3/4 in
- Outside Width: 4 1/8 in
- Outside Length: 7 3/8 in
- Inside Height: 2 13/16 in
- Hopper Height: 2 7/8 in
- Electrostatic Discharge: No
- Weight Capacity: 10 lb
- Resistant To: Alkaline Solutions, Corrosion, Weak Acids
- Hangable: Yes
- Hopper Style: Single-Sided
- Number of Dividers: 1 Long
- Mobility: Stationary
- Country of Origin (subject to change): United States
Description
Hang and Stack Bin, Color Green, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 3 in, Overall Length 7 3/8 in, Overall Width 4 1/8 in, Stackable Yes, Weight Capacity 10 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 2 7/8 in
Reviews of Akro-Mils #30220GREEN
Explore more
- AKRO-MILS Clear Hang and Stack Bin, 7-3/8"L x 4-1/8"W x 3"H, Outside Width: 4 1/8 in 30220SCLAR
- AKRO-MILS Purple Hang and Stack Bin, 10-7/8"L x 11"W x 5"H 30235PURPL
- AKRO-MILS Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue 30239 BLUE
- AKRO-MILS Blue Drawer Bin, 17-5/8"L x 3-3/4"W x 4-5/8"H 31148BLU
- CORNING Traditional Style Polystyrene Storage Bo 8393
- AKRO-MILS Blue Drawer Bin, 11-5/8"L x 3-3/4"W x 4-5/8"H 31142BLU
- KIPP Grab Container, Type I, Form:A, L=153, 5, B=105, H=50, Bn=8, Polyamide Black K1631.00
- RANGE KLEEN Range Kleen A13046S Small Expandable Bin; 6 x 9-12 in. A13046S
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Yellow QUS210YL**
- Akro-Mils Storage Bins