Akro-Mils
Green Shelf Bin, 23-5/8"L x 8-3/8"W x 4"H
- Zoro #: G1234606
- Mfr #: 30184GREEN
Hover or click to zoom Tap to zoom
$15.68
- Overall L x W x H: 23 5/8 in L x 8 3/8 in W x 4 in H
- Load Capacity: 20 lb
- Material: Plastic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.68
Akro-Mils #30184GREEN Specifications
- Zoro #: G1234606
- Mfr #: 30184GREEN
- Overall L x W x H: 23 5/8 in L x 8 3/8 in W x 4 in H
- Color: Green
- Load Capacity: 20 lb
- Material: Plastic
- Length: 23 5/8 in
- Height: 4 in
- Width: 8 3/8 in
- Item: Shelf Storage Bin
- Volume Capacity: 0.36 cu ft
- Nestable: Yes
- ESD Conductive: No
- For Use With: Mfr. No. 40150; Grainger No. 3A565
- Includes: Molded-In Label Area, Label Holder
- Inside Height: 4 in
- Inside Length: 22 1/8 in
- Outside Length: 23 5/8 in
- Inside Width: 7 1/8 in
- Outside Height: 4 in
- Outside Width: 8 3/8 in
- Package Quantity: 1
- Hopper Style: Single-Sided
- Electrostatic Discharge: No
- Minimum Operating Temperature: -20 Degrees F
- Hopper Height: 4 in
- Number of Dividers: 7 Short
- Weight Capacity: 20 lb
- Mobility: Stationary
- Hangable: Yes
- Resistant To: Grease, Oil, Water
- Country of Origin (subject to change): United States
Description
Shelf Bin, Color Green, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 4 in, Overall Length 23 5/8 in, Overall Width 8 3/8 in, Weight Capacity 20 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 4 in
Reviews of Akro-Mils #30184GREEN
Explore more
- AKRO-MILS Blue Shelf Bin, 23-5/8"L x 8-3/8"W x 4"H, Volume Capacity: 0.36 cu ft 30184BLUE
- AKRO-MILS Yellow Hang and Stack Bin, 18"L x 8-1/4"W x 9"H, Load Capacity: 60 lb 30265YELLO
- AKRO-MILS Bins, 4"H x 6.6"W x 11.6"D, Yellow 30130Y
- AKRO-MILS Blue Hang and Stack Bin, 10-7/8"L x 16-1/2"W x 5"H, Load Capacity: 60 lb 30255BLUE
- AKRO-MILS White Shelf Bin, 11-5/8"L x 6-5/8"W x 4"H 30130WHITE
- ZORO SELECT Yellow Shelf Bin, 11-5/8"L x 4-1/8"W x 4"H 30120YELLOBLANK
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30110 - 2-3/4"W x 11-5/8"D x 4"H Red 30110RED
- AKRO-MILS Gray Revolving Storage Bin, 1000LB Cap. 98325
- STOREX Storage Tray, 10"X13"X3"Green, PK5 62520U05C
- Akro-Mils Storage Bins