Hang and Stack Bin, 10-7/8 In L, Clear

AKRO-MILS| Zoro #: G1156531| Mfr #: 305B1

$11.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Includes: Molded Slots for ID Labels
Outside Width: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156531 Mfr #: 305B1
Load Capacity: 25 lb.Includes: Molded Slots for ID Labels
Outside Width: 5-1/2"No. of Divider Slots Short: 3
Outside Length: 10-7/8"Use Lid Number: Mfr. No. 305B2
Outside Height: 5-1/4"Use with Grainger Divider No.: 6GDN4, 6GDN6
ESD Conductive: NoVolume Capacity: 0.11 cu. ft.
Inside Width: 4-1/4"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinUse Divider No.: Mfr. No. 405B1, 415B1
Inside Length: 9-47/64"Inside Height: 4-47/64"
No. of Divider Slots Long: 1Color: Clear
Material: polycarbonateUse with Grainger Lid No.: 6GDN0
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 5-1/2 In., Outside Height 5-1/4 In., Inside Length 9-47/64 In., Inside Width 4-1/4 In., Inside Height 4-47/64 In., Volume Capacity 0.11 cu. ft., Load Capacity 25 lb., Material Polycarbonate, Color Clear, Use Divider No. Mfr. No. 405B1, 415B1, Use with Grainger Divider No. 6GDN4, 6GDN6, Use Lid Number Mfr. No. 305B2, Use with Grainger Lid No. 6GDN0, No. of Divider Slots Long 1, No. of Divider Slots Short 3

Reviews