Hang and Stack Bin, 5-3/8 In L, Clear

AKRO-MILS| Zoro #: G0268545| Mfr #: 305A1

$5.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 4-1/4"
ESD Conductive: No
No. of Divider Slots Short: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268545 Mfr #: 305A1
Inside Length: 4-1/4"ESD Conductive: No
No. of Divider Slots Short: 1Inside Height: 2-5/8"
Outside Height: 3-1/4"Outside Length: 5-3/8"
Material: polycarbonateLoad Capacity: 10 lb.
Use with Grainger Lid No.: 6GDL4Includes: Molded Slots for ID Labels
Use Divider No.: Mfr. No. 405A1, 415A1Inside Width: 3-1/8"
Outside Width: 4-1/8"Use Lid Number: Mfr. No. 305A2
Color: ClearHang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinNo. of Divider Slots Long: 1
Use with Grainger Divider No.: 6GDN1, 6GDN5Volume Capacity: 0.02 cu. ft.
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 5-3/8 In., Outside Width 4-1/8 In., Outside Height 3-1/4 In., Inside Length 4-1/4 In., Inside Width 3-1/8 In., Inside Height 2-5/8 In., Volume Capacity 0.02 cu. ft., Load Capacity 10 lb., Material Polycarbonate, Color Clear, Use Divider No. Mfr. No. 405A1, 415A1, Use with Grainger Divider No. 6GDN1, 6GDN5, Use Lid Number Mfr. No. 305A2, Use with Grainger Lid No. 6GDL4, No. of Divider Slots Long 1, No. of Divider Slots Short 1

Reviews