Akro-Mils
Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Green
Mfr # 30235GREEN
Zoro # G2802466
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 10 7/8 in L x 11 in W x 5 in H
- Load Capacity 50 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 30235GREEN
- Zoro # G2802466
- UPC # 032903023558
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 7/8 in L x 11 in W x 5 in H |
Overall Length | 10 7/8 in |
Overall Width | 11 in |
Overall Height | 5 in |
Inside Width | 10 in |
Inside Height | 4 3/4 in |
Inside Length | 10 1/4 in |
Overall Height Range | 4 to 8 in |
Overall Width Range | 6 to 12 in |
Overall Length Range | 6 to 12 in |
Outside Length | 10 7/8 in |
Width | 11 in |
Outside Width | 11 in |
Length | 10 7/8 in |
Overall WxLxH | 11 in x 10 7/8 in x 5 in |
Overall WxH | 11 in x 5 in |
Outside Height | 5 in |
Height | 5 in |
Description
The AKRO-MILS - 30235GREEN Hang & Stack Storage Bin is a stationary storage solution with generous dimensions. It has an inside width of 10 inches, an inside length of 10 1/4 inches, and an inside height of 4 3/4 inches. The overall measurements are slightly larger at 10 7/8 inches in length, 11 inches in width, and a total height of five inches. This bin offers ample space for your storage needs while maintaining compactness that allows it to fit into various settings.
Constructed from durable plastic material, this hangable and stackable storage bin is designed to withstand load capacities up to fifty pounds. Its robust construction coupled with its green color make it not only functional but also visually appealing. To enhance organization capabilities further, the bin includes molded slots for ID labels along with a label holder.
This hang & stack storage bin features three divider slots which can help segment stored items according to your preference or requirement. Despite being stationary itself, the bin's design enables compatibility with specific models like Mfr. No.40239CRY and 30236CRY for added versatility in usage scenarios.
With a volume capacity of approximately .28 cubic feet, this product provides substantial room without consuming excessive space itself – making it suitable for smaller businesses looking to optimize their use of available areas effectively.
Constructed from durable plastic material, this hangable and stackable storage bin is designed to withstand load capacities up to fifty pounds. Its robust construction coupled with its green color make it not only functional but also visually appealing. To enhance organization capabilities further, the bin includes molded slots for ID labels along with a label holder.
This hang & stack storage bin features three divider slots which can help segment stored items according to your preference or requirement. Despite being stationary itself, the bin's design enables compatibility with specific models like Mfr. No.40239CRY and 30236CRY for added versatility in usage scenarios.
With a volume capacity of approximately .28 cubic feet, this product provides substantial room without consuming excessive space itself – making it suitable for smaller businesses looking to optimize their use of available areas effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- AKRO-MILS Plastic Divider, Black, 6 in L, Not Applicable W, 2 3/4 in H, 6 PK (402205KY85)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (30235RED)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Beige (30235STONE)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (30235YELLO)
- AKRO-MILS Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Blue (30281BLUE)
- AKRO-MILS Shelf Storage Bin, Plastic, 4-1/8 in W x 4 in H x 11-5/8 in L, Green (30120GREEN)
- AKRO-MILS Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLO)
- AKRO-MILS Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Gray (30283GREY)
- Akro-Mils Storage Bins