Akro-Mils
Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red
Mfr # 30235RED
Zoro # G2559024
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 7/8 in L x 11 in W x 5 in H
- Load Capacity 50 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 30235RED
- Zoro # G2559024
- UPC # 032903602203
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 7/8 in L x 11 in W x 5 in H |
Overall Length | 10 7/8 in |
Overall Width | 11 in |
Overall Height | 5 in |
Inside Length | 10 1/4 in |
Inside Width | 10 in |
Inside Height | 4 3/4 in |
Width | 11 in |
Outside Height | 5 in |
Outside Length | 10 7/8 in |
Length | 10 7/8 in |
Outside Width | 11 in |
Overall WxH | 11 in x 5 in |
Overall Width Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Overall Length Range | 6 to 12 in |
Overall WxLxH | 11 in x 10 7/8 in x 5 in |
Height | 5 in |
Description
The AKRO-MILS - 30235RED Hang & Stack Storage Bin is a stationary storage solution with an overall length of 10 7/8 inches, width of 11 inches, and height of 5 inches. The inside dimensions are adequately designed to accommodate items within the space measuring at a width of 10 inches, length of 10 1/4 inches, and height of four and three-quarters inch. This bin can handle a load capacity up to fifty pounds while maintaining its stackability feature for organized storage.
Constructed from durable plastic material in a vibrant red color, this Hang & Stack Storage Bin is built to withstand daily use without compromising its functionality. It features molded slots for ID labels along with a label holder for easy identification and organization. With three divider slots available within the bin's interior space, sorting items becomes more efficient.
This item has been specifically designed to be compatible with Manufacturer Numbers:402305KY86, 40239CRY, and30236CRY. Its hanging capability adds versatility in terms of placement options around your workspace or storage area. Despite being stationary in nature, this bin offers flexibility through its hangable attribute which makes it suitable for various types of small businesses looking to optimize their storage solutions.The volume capacity stands at approximately0.28 cubic feet providing ample room for your storing needs.It does not possess ESD conductive properties thus ensuring that it caters only towards general usage.
Constructed from durable plastic material in a vibrant red color, this Hang & Stack Storage Bin is built to withstand daily use without compromising its functionality. It features molded slots for ID labels along with a label holder for easy identification and organization. With three divider slots available within the bin's interior space, sorting items becomes more efficient.
This item has been specifically designed to be compatible with Manufacturer Numbers:402305KY86, 40239CRY, and30236CRY. Its hanging capability adds versatility in terms of placement options around your workspace or storage area. Despite being stationary in nature, this bin offers flexibility through its hangable attribute which makes it suitable for various types of small businesses looking to optimize their storage solutions.The volume capacity stands at approximately0.28 cubic feet providing ample room for your storing needs.It does not possess ESD conductive properties thus ensuring that it caters only towards general usage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUEBLANK)
- METRO Solid Shelf, 21"D x 24"W, Silver (2124FG-4)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Black (30235BLACK)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (30235BLUE)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Beige (30235STONE)
- AKRO-MILS Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (30170GREEN)
- AKRO-MILS Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Gray (30292GREY)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- GLOBAL INDUSTRIAL Polypropylene, 11-1/8 in W, 4 in H, Red (184845RD)
- Akro-Mils Storage Bins