KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 10-3/4 x 8-1/4 x 7, Blk

AKRO-MILS| Zoro #: G1036497| Mfr #: 30239BLACK

$6.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Includes: Molded Slots for ID Labels
Outside Width: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036497 Mfr #: 30239BLACK
Load Capacity: 50 lb.Includes: Molded Slots for ID Labels
Outside Width: 8-1/4"Outside Length: 10-3/4"
Volume Capacity: 0.25 cu. ft.Use Lid Number: Mfr. No. 402395KY87
Outside Height: 7"Use with Grainger Divider No.: 5KY87; 36MX82
ESD Conductive: NoInside Width: 6-9/16"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 40239; 40220CRYInside Length: 10"
Inside Height: 6-3/4"No. of Divider Slots Long: 1
Color: BlackMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 8 1/4 In, Outside Height 7 In, Outside Depth 10 3/4 In, Load Capacity 50 Lb, Material Polypropylene, Color Black, Use Divider No G0692237

Reviews