KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 10-3/4 x 8-1/4 x 7, Red

AKRO-MILS| Zoro #: G2382405| Mfr #: 30239RED

$7.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Includes: Molded Slots for ID Labels
Outside Width: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382405 Mfr #: 30239RED
Load Capacity: 50 lb.Includes: Molded Slots for ID Labels
Outside Width: 8-1/4"Outside Length: 10-3/4"
Volume Capacity: 0.25 cu. ft.Use Lid Number: Mfr. No. 402395KY87
Outside Height: 7"Use with Grainger Divider No.: 5KY87; 36MX82
ESD Conductive: NoInside Width: 6-9/16"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 40239; 40220CRYInside Length: 10"
Inside Height: 6-3/4"No. of Divider Slots Long: 1
Color: RedMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin,Outside Length 10-3/4 In.,Outside Width 8-1/4 In.,Outside Height 7 In.,Inside Length 10 In.,Inside Width 6-9/16 In.,Inside Height 6-3/4 In.,Load Capacity 50 lb.,Material Industrial Grade Polymer,Color Red,Use Divider No. Mfr. No. 402395KY87,Use with Divider No. 5KY87,Use Lid Number Mfr. No. 402395KY87,No. of Divider Slots Long 1,Includes Molded Slots for ID Labels

Reviews