KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 10-7/8 x 11 x 5, Blue

AKRO-MILS| Zoro #: G0399576| Mfr #: 30235BLUE

$9.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Includes: Molded Slots for ID Labels
Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399576 Mfr #: 30235BLUE
Load Capacity: 50 lb.Includes: Molded Slots for ID Labels
Outside Width: 11"Outside Length: 10-7/8"
Volume Capacity: 0.28 cu. ft.Use Lid Number: Mfr. No. 30236CRY
Outside Height: 5"Use with Grainger Divider No.: 5KY86; 36MX80
ESD Conductive: NoInside Width: 10"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402305KY86; 40239CRYInside Length: 10-1/4"
Inside Height: 4-3/4"No. of Divider Slots Long: 3
Color: BlueMaterial: Industrial Grade Polymer
Use with Grainger Lid No.: 46U436Country of Origin (subject to change): United States

Description

Hang and Stack Bin,Outside Length 10-7/8 In.,Outside Width 11 In.,Outside Height 5 In.,Inside Length 10-1/4 In.,Inside Width 10 In.,Inside Height 4-3/4 In.,Load Capacity 50 lb.,Material Industrial Grade Polymer,Color Blue,Use Divider No. Mfr. No. 402305KY86,Use with Divider No. 5KY86,Use Lid Number Mfr. No. 30236,Use with Lid No. 1UGR7,No. of Divider Slots Long 3,Includes Molded Slots for ID Labels

Reviews