KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 10-7/8 x 11 x 5, Clear

AKRO-MILS| Zoro #: G0792696| Mfr #: 30235SCLAR

$8.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Includes: Molded Slots for ID Labels
Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792696 Mfr #: 30235SCLAR
Load Capacity: 50 lb.Includes: Molded Slots for ID Labels
Outside Width: 11"Outside Length: 10-7/8"
Volume Capacity: 0.28 cu. ft.Use Lid Number: Mfr. No. 30236CRY
Outside Height: 5"Use with Grainger Divider No.: 5KY86; 36MX80
ESD Conductive: NoInside Width: 10"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402305KY86; 40239CRYInside Length: 10-1/4"
Inside Height: 4-3/4"No. of Divider Slots Long: 3
Color: ClearMaterial: Industrial Grade Polymer
Use with Grainger Lid No.: 46U436Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 11 In., Outside Height 5 In., Inside Length 10-1/4 In., Inside Width 10 In., Inside Height 4-3/4 In., Volume Capacity 0.28 cu. ft., Load Capacity 50 lb., Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr Model No. 402305KY86; 40239CRY, Use with Grainger Divider No. 5KY86; 36MX80, Use Lid Number Mfr. No. 30236CRY, Use with Grainger Lid No. 46U436, No. of Divider Slots Long 3, Includes Molded Slots for ID Labels

Reviews