KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 10-7/8 x 11 x 5, Purple

AKRO-MILS| Zoro #: G1532964| Mfr #: 30235PURPL

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Includes: Molded Slots for ID Labels
Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532964 Mfr #: 30235PURPL
Load Capacity: 50 lb.Includes: Molded Slots for ID Labels
Outside Width: 11"Outside Length: 10-7/8"
Volume Capacity: 0.28 cu. ft.Use Lid Number: Mfr. No. 30236CRY
Outside Height: 5"Use with Grainger Divider No.: 36MX80
ESD Conductive: NoInside Width: 10"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 40239CRYInside Length: 10-1/4"
Inside Height: 4-3/4"No. of Divider Slots Long: 3
Color: PurpleMaterial: Industrial Grade Polymer
Use with Grainger Lid No.: 46U436Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Depth 10-7/8 In., Material Polypropylene, Color Purple, Use Divider No. G3464553, Use Lid Number G0941376

Reviews