Hang/Stack Bin, 10-7/8 x 4-1/8 x 4, Blck

AKRO-MILS| Zoro #: G1011227| Mfr #: 30224BLACK

$4.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 10-1/4"
ESD Conductive: No
Use with Grainger Lid No.: 46U437
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011227 Mfr #: 30224BLACK
Inside Length: 10-1/4"ESD Conductive: No
Use with Grainger Lid No.: 46U437Inside Height: 3-3/4"
Outside Height: 4"Outside Length: 10-7/8"
Material: Industrial Grade PolymerLoad Capacity: 30 lb.
Includes: Molded Slots for ID LabelsUse Divider No.: Mfr Model No. 40224; 40234CRY
Inside Width: 3-13/16"Outside Width: 4-1/8"
Use Lid Number: Mfr. No. 30225CRYColor: Black
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
No. of Divider Slots Long: 1Use with Grainger Divider No.: 20XK04; 36MX79
Volume Capacity: 0.08 cu. ft.Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 4-1/8 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 3-13/16 In., Inside Height 3-3/4 In., Volume Capacity 0.08 cu. ft., Load Capacity 30 lb., Material Industrial Grade Polymer, Color Black, Use Divider No. Mfr Model No. 40224; 40234CRY, Use with Grainger Divider No. 20XK04; 36MX79, Use Lid Number Mfr. No. 30225CRY, Use with Grainger Lid No. G5068865, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels

Reviews