KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 10-7/8 x 4-1/8 x 4, Prpl

AKRO-MILS| Zoro #: G1532885| Mfr #: 30224PURPL

$5.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 30 lb.
Includes: Molded Slots for ID Labels
Outside Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532885 Mfr #: 30224PURPL
Load Capacity: 30 lb.Includes: Molded Slots for ID Labels
Outside Width: 4-1/8"Outside Length: 10-7/8"
Volume Capacity: 0.07 cu. ft.Use Lid Number: Mfr. No. 30225CRY
Outside Height: 4"Use with Grainger Divider No.: 20XK04; 36MX79
ESD Conductive: NoInside Width: 3-3/16"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 40224; 40234CRYInside Length: 10-1/4"
Inside Height: 3-3/4"No. of Divider Slots Long: 1
Color: PurpleMaterial: Industrial Grade Polymer
Use with Grainger Lid No.: 46U437Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 4-1/8 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 3-3/16 In., Inside Height 3-3/4 In., Volume Capacity 0.07 cu. ft., Load Capacity 30 lb., Material Industrial Grade Polymer, Color Purple, Use Divider No. Mfr Model No. 40224; 40234CRY, Use with Grainger Divider No. 20XK04; 36MX79, Use Lid Number Mfr. No. 30225CRY, Use with Grainger Lid No. G5068865, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels

Reviews