KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 10-7/8 x 5-1/2 x 5, Clr

AKRO-MILS| Zoro #: G0577044| Mfr #: 30230SCLAR

$6.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 30 lb.
Includes: Molded Slots for ID Labels
Outside Width: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577044 Mfr #: 30230SCLAR
Load Capacity: 30 lb.Includes: Molded Slots for ID Labels
Outside Width: 5-1/2"No. of Divider Slots Short: 3
Outside Length: 10-7/8"Use Lid Number: Mfr. No. 30231CRY
Outside Height: 5"Use with Grainger Divider No.: 5KY86; 36MX80
ESD Conductive: NoVolume Capacity: 0.12 cu. ft.
Inside Width: 4-3/8"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinUse Divider No.: Mfr Model No. 402305KY86; 40239CRY
Inside Length: 10-1/4"Inside Height: 4-3/4"
No. of Divider Slots Long: 1Color: Clear
Material: Industrial Grade PolymerUse with Grainger Lid No.: 46U435
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 5 1/2 In, Outside Height 5 In, Outside Depth 10 7/8 In, Load Capacity 30 Lb, Material Polypropylene, Color Clear, Use Divider No G3464553, Use Lid Number G0284986

Reviews