KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 10-7/8 x 5-1/2 x 5, Grn

AKRO-MILS| Zoro #: G2198804| Mfr #: 30230GREEN

$4.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 30 lb.
Includes: Molded Slots for ID Labels
Outside Width: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198804 Mfr #: 30230GREEN
Load Capacity: 30 lb.Includes: Molded Slots for ID Labels
Outside Width: 5-1/2"No. of Divider Slots Short: 3
Outside Length: 10-7/8"Use Lid Number: Mfr. No. 30231CRY
Outside Height: 5"Use with Grainger Divider No.: 5KY86; 36MX80
ESD Conductive: NoVolume Capacity: 0.12 cu. ft.
Inside Width: 4-3/8"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinUse Divider No.: Mfr Model No. 402305KY86; 40239CRY
Inside Length: 10-1/4"Inside Height: 4-3/4"
No. of Divider Slots Long: 1Color: Green
Material: Industrial Grade PolymerUse with Grainger Lid No.: 46U435
Country of Origin (subject to change): United States

Description

Hang and Stack Bin,Outside Length 10-7/8 In.,Outside Width 5-1/2 In.,Outside Height 5 In.,Inside Length 10-1/4 In.,Inside Width 4-3/8 In.,Inside Height 4-3/4 In.,Load Capacity 30 lb.,Material Industrial Grade Polymer,Color Green,Use Divider No. Mfr. No. 402305KY86,Use with Divider No. 5KY86,Use Lid Number Mfr. No. 30231,Use with Lid No. 1UGR6,No. of Divider Slots Long 1,No. of Divider Slots Short 3,Includes Molded Slots for ID Labels

Reviews