BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hang/Stack Bin, 10-7/8 x 5-1/2 x 5, LtBl

AKRO-MILS| Zoro #: G0326672| Mfr #: 30230LTBLU

$6.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use with Grainger Divider No.: 5KY86; 36MX80No. of Divider Slots Long: 1Includes: Molded Slots for ID Labels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326672 Mfr #: 30230LTBLU
Use with Grainger Divider No.: 5KY86; 36MX80No. of Divider Slots Long: 1
Includes: Molded Slots for ID LabelsColor: Light Blue
Material: Industrial Grade PolymerUse with Grainger Lid No.: 46U435
Item: Hang and Stack BinESD Conductive: No
Hang and Stack Bin Item: Hang and Stack BinUse Lid Number: Mfr. No. 30231CRY
No. of Divider Slots Short: 3Inside Width: 4-3/8"
Load Capacity: 30 lb.Outside Length: 10-7/8"
Volume Capacity: 0.12 cu. ft.Outside Width: 5-1/2"
Inside Length: 10-1/4"Inside Height: 4-3/4"
Outside Height: 5"Use Divider No.: Mfr Model No. 402305KY86; 40239CRY
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 5-1/2 In., Outside Height 5 In., Inside Length 10-1/4 In., Inside Width 4-3/8 In., Inside Height 4-3/4 In., Volume Capacity 0.12 cu. ft., Load Capacity 30 lb., Material Industrial Grade Polymer, Color Light Blue, Use Divider No. Mfr Model No. 402305KY86; 40239CRY, Use with Grainger Divider No. 5KY86; 36MX80, Use Lid Number Mfr. No. 30231CRY, Use with Grainger Lid No. 46U435, No. of Divider Slots Long 1, No. of Divider Slots Short 3

Reviews