DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang/Stack Bin, 10-7/8 x 5-1/2 x 5, Stn

AKRO-MILS| Zoro #: G2395206| Mfr #: 30230STONE

$4.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 10-1/4"
ESD Conductive: No
No. of Divider Slots Short: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395206 Mfr #: 30230STONE
Inside Length: 10-1/4"ESD Conductive: No
No. of Divider Slots Short: 3Inside Height: 4-3/4"
Outside Height: 5"Outside Length: 10-7/8"
Material: Industrial Grade PolymerLoad Capacity: 30 lb.
Use with Grainger Lid No.: 46U435Includes: Molded Slots for ID Labels
Use Divider No.: Mfr Model No. 402305KY86; 40239CRYInside Width: 4-3/8"
Outside Width: 5-1/2"Use Lid Number: Mfr. No. 30231CRY
Color: StoneHang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinNo. of Divider Slots Long: 1
Use with Grainger Divider No.: 5KY86; 36MX80Volume Capacity: 0.12 cu. ft.
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 5 1/2 In, Outside Height 5 In, Outside Depth 10 7/8 In, Load Capacity 30 Lb, Material Polypropylene, Stone, Use Divider No G3464553, Use Lid Number G0284986

Reviews