KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 14-3/4 x 5-1/2 x 5, Blue

AKRO-MILS| Zoro #: G2297522| Mfr #: 30234BLUE

$6.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Includes: Molded Slots for ID Labels
Outside Width: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297522 Mfr #: 30234BLUE
Load Capacity: 50 lb.Includes: Molded Slots for ID Labels
Outside Width: 5-1/2"Outside Length: 14-3/4"
Volume Capacity: 0.16 cu. ft.Use Lid Number: Mfr. No. 40234
Outside Height: 5"Use with Grainger Divider No.: 36MX81
ESD Conductive: NoInside Width: 4-3/8"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 40210CRYInside Length: 14-1/16"
Inside Height: 4-3/4"No. of Divider Slots Long: 1
Color: BlueMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 14-3/4 In., Outside Width 5-1/2 In., Outside Height 5 In., Inside Length 14-1/16 In., Inside Width 4-3/8 In., Inside Height 4-3/4 In., Volume Capacity 0.16 cu. ft., Load Capacity 50 lb., Material Industrial Grade Polymer, Color Blue, Use Divider No. Mfr Model No. 40210CRY, Use with Grainger Divider No. G9504135, Use Lid Number Mfr. No. 40234, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews