Hang/Stack Bin, 14-3/4 x 5-1/2 x 5, Clr

AKRO-MILS| Zoro #: G1871974| Mfr #: 30234SCLAR

$7.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use with Grainger Divider No.: 20XK05; 36MX81Volume Capacity: 0.16 cu. ft.Outside Width: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871974 Mfr #: 30234SCLAR
Use with Grainger Divider No.: 20XK05; 36MX81Volume Capacity: 0.16 cu. ft.
Outside Width: 5-1/2"Use Lid Number: Mfr. No. 40234
Use Divider No.: Mfr Model No. 40234; 40210CRYInside Width: 4-3/8"
ESD Conductive: NoOutside Height: 5"
Hang and Stack Bin Item: Hang and Stack BinColor: Clear
Material: Industrial Grade PolymerItem: Hang and Stack Bin
Outside Length: 14-3/4"Inside Length: 14-1/16"
No. of Divider Slots Long: 1Includes: Molded Slots for ID Labels
Load Capacity: 50 lb.Inside Height: 4-3/4"
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 14-3/4 In., Outside Width 5-1/2 In., Outside Height 5 In., Inside Length 14-1/16 In., Inside Width 4-3/8 In., Inside Height 4-3/4 In., Volume Capacity 0.16 cu. ft., Load Capacity 50 lb., Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr Model No. 40234; 40210CRY, Use with Grainger Divider No. 20XK05; 36MX81, Use Lid Number Mfr. No. 40234, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews