DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang/Stack Bin, 5-3/8 x 4-1/8 x 3, Blue

AKRO-MILS| Zoro #: G2068762| Mfr #: 30210BLUE

$1.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10 lb.
Includes: Molded Slots for ID Labels
Outside Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068762 Mfr #: 30210BLUE
Load Capacity: 10 lb.Includes: Molded Slots for ID Labels
Outside Width: 4-1/8"Outside Length: 5-3/8"
Volume Capacity: 0.02 cu. ft.Use Lid Number: Mfr. No. 30211CRY
Outside Height: 3"Use with Grainger Divider No.: 5KY84; 36MX77
ESD Conductive: NoInside Width: 3-7/16"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402105KY84; 40224CRYInside Length: 4-3/4"
Inside Height: 2-13/16"No. of Divider Slots Long: 1
Color: BlueMaterial: Industrial Grade Polymer
Use with Grainger Lid No.: 46U433Country of Origin (subject to change): United States

Description

Hang and Stack Bin,Outside Length 5-3/8 In.,Outside Width 4-1/8 In.,Outside Height 3 In.,Inside Length 4-3/4 In.,Inside Width 3-7/16 In.,Inside Height 2-13/16 In.,Load Capacity 10 lb.,Material Industrial Grade Polymer,Color Blue,Use Divider No. Mfr. No. 402105KY84,Use with Divider No. 5KY84,Use Lid Number Mfr. No. 30211,Use with Lid No. 1UGR4,No. of Divider Slots Long 1,Includes Molded Slots for ID Labels

Reviews