BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hang/Stack Bin, 5-3/8 x 4-1/8 x 3, Red

AKRO-MILS| Zoro #: G0488266| Mfr #: 30210RED

$1.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10 lb.Color: RedHang and Stack Bin Item: Hang and Stack Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488266 Mfr #: 30210RED
Load Capacity: 10 lb.Color: Red
Hang and Stack Bin Item: Hang and Stack BinMaterial: Industrial Grade Polymer
No. of Divider Slots Long: 1Inside Height: 2-13/16"
Use Lid Number: Mfr. No. 30211CRYIncludes: Molded Slots for ID Labels
Use with Grainger Lid No.: 46U433Outside Length: 5-3/8"
Outside Height: 3"ESD Conductive: No
Item: Hang and Stack BinUse Divider No.: Mfr Model No. 402105KY84; 40224CRY
Volume Capacity: 0.02 cu. ft.Inside Width: 3-7/16"
Outside Width: 4-1/8"Inside Length: 4-3/4"
Use with Grainger Divider No.: 5KY84; 36MX77Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 5-3/8 In., Outside Width 4-1/8 In., Outside Height 3 In., Inside Length 4-3/4 In., Inside Width 3-7/16 In., Inside Height 2-13/16 In., Volume Capacity 0.02 cu. ft., Load Capacity 10 lb., Material Industrial Grade Polymer, Color Red, Use Divider No. Mfr Model No. 402105KY84; 40224CRY, Use with Grainger Divider No. 5KY84; 36MX77, Use Lid Number Mfr. No. 30211CRY, Use with Grainger Lid No. 46U433, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels

Reviews