HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hang/Stack Bin, 5-3/8 x 4-1/8 x 3, Yel

AKRO-MILS| Zoro #: G1299943| Mfr #: 30210YELLO

$0.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 4-3/4"
ESD Conductive: No
Use with Grainger Lid No.: 46U433
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299943 Mfr #: 30210YELLO
Inside Length: 4-3/4"ESD Conductive: No
Use with Grainger Lid No.: 46U433Inside Height: 2-13/16"
Outside Height: 3"Outside Length: 5-3/8"
Material: Industrial Grade PolymerLoad Capacity: 10 lb.
Includes: Molded Slots for ID LabelsUse Divider No.: Mfr Model No. 402105KY84; 40224CRY
Inside Width: 3-7/16"Outside Width: 4-1/8"
Use Lid Number: Mfr. No. 30211CRYColor: Yellow
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
No. of Divider Slots Long: 1Use with Grainger Divider No.: 5KY84; 36MX77
Volume Capacity: 0.02 cu. ft.Country of Origin (subject to change): United States

Description

Hang and Stack Bin,Outside Length 5-3/8 In.,Outside Width 4-1/8 In.,Outside Height 3 In.,Inside Length 4-3/4 In.,Inside Width 3-7/16 In.,Inside Height 2-13/16 In.,Load Capacity 10 lb.,Material Industrial Grade Polymer,Color Yellow,Use Divider No. Mfr. No. 402105KY84,Use with Divider No. 5KY84,Use Lid Number Mfr. No. 30211,Use with Lid No. 1UGR4,No. of Divider Slots Long 1,Includes Molded Slots for ID Labels

Reviews