KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 5x16 1/2x 10 7/8, Blk

AKRO-MILS| Zoro #: G1048573| Mfr #: 30255BLACK

$11.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 60 lb.
Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048573 Mfr #: 30255BLACK
Load Capacity: 60 lb.Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"Outside Length: 10-7/8"
Volume Capacity: 0.40 cu. ft.Use Lid Number: Mfr. No. 402305KY86
Outside Height: 5"Use with Grainger Divider No.: 5KY86; 36MX80
ESD Conductive: NoInside Width: 15"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402305KY86; 40239CRYInside Length: 9-3/4"
Inside Height: 4-3/4"No. of Divider Slots Long: 3
Color: BlackMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 16 1/2 In, Outside Height 5 In, Outside Depth 10 7/8 In, Load Capacity 60 Lb, Material Polypropylene, Color Black, Use Divider No G3464553

Reviews