Hang/Stack Bin, 7-3/8 x 4-1/8 x 3, Black

AKRO-MILS| Zoro #: G0757951| Mfr #: 30220BLACK

$1.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757951 Mfr #: 30220BLACK
Item: Hang and Stack BinMaterial: Industrial Grade Polymer
Color: BlackESD Conductive: No
Hang and Stack Bin Item: Hang and Stack BinVolume Capacity: 0.03 cu. ft.
Includes: Molded Slots for ID LabelsOutside Length: 7-3/8"
Outside Height: 3"No. of Divider Slots Long: 1
Outside Width: 4-1/8"Inside Height: 2-13/16"
Inside Length: 6-3/4"Inside Width: 3-7/16"
Use Lid Number: Mfr. No. 30221CRYUse with Lid No.: 46U434
Use Divider No.: Mfr Model No. 40230CRYUse with Divider No.: 36MX78
Load Capacity: 10 lb.Country of Origin (subject to change): United States

Product Description

Stack and Hang Bin, Outside Width 4 1/8 In, Outside Height 3 In, Outside Depth 7 3/8 In, Load Capacity 10 Lb, Material Polypropylene, Color Black, Use Divider No G1054916, Use Lid Number G1455903

Product Reviews