Hang/Stack Bin, 7-3/8 x 4-1/8 x 3, Stone

AKRO-MILS| Zoro #: G0841574| Mfr #: 30220STONE

$1.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10 lb.
Includes: Molded Slots for ID Labels
Outside Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841574 Mfr #: 30220STONE
Load Capacity: 10 lb.Includes: Molded Slots for ID Labels
Outside Width: 4-1/8"Outside Length: 7-3/8"
Volume Capacity: 0.03 cu. ft.Use Lid Number: Mfr. No. 30221CRY
Outside Height: 3"Use with Grainger Divider No.: 5KY85; 36MX78
ESD Conductive: NoInside Width: 3-7/16"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402205KY85; 40230CRYInside Length: 6-3/4"
Inside Height: 2-13/16"No. of Divider Slots Long: 1
Color: StoneMaterial: Industrial Grade Polymer
Use with Grainger Lid No.: 46U434Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 4 1/8 In, Outside Height 3 In, Outside Depth 7 3/8 In, Load Capacity 10 Lb, Material Polypropylene, Stone, Use Divider No G1054916, Use Lid Number G1455903

Reviews