*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 7-3/8 x 4-1/8 x 3, Yel

AKRO-MILS| Zoro #: G0441025| Mfr #: 30220YELLO

$1.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10 lb.
Includes: Molded Slots for ID Labels
Outside Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441025 Mfr #: 30220YELLO
Load Capacity: 10 lb.Includes: Molded Slots for ID Labels
Outside Width: 4-1/8"Outside Length: 7-3/8"
Volume Capacity: 0.03 cu. ft.Use Lid Number: Mfr. No. 30221CRY
Outside Height: 3"Use with Grainger Divider No.: 5KY85; 36MX78
ESD Conductive: NoInside Width: 3-7/16"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402205KY85; 40230CRYInside Length: 6-3/4"
Inside Height: 2-13/16"No. of Divider Slots Long: 1
Color: YellowMaterial: Industrial Grade Polymer
Use with Grainger Lid No.: 46U434Country of Origin (subject to change): United States

Description

Hang and Stack Bin,Outside Length 7-3/8 In.,Outside Width 4-1/8 In.,Outside Height 3 In.,Inside Length 6-3/4 In.,Inside Width 3-7/16 In.,Inside Height 2-13/16 In.,Load Capacity 10 lb.,Material Industrial Grade Polymer,Color Yellow,Use Divider No. Mfr. No. 402205KY85,Use with Divider No. 5KY85,Use Lid Number Mfr. No. 30221,Use with Lid No. 1UGR5,No. of Divider Slots Long 1,Includes Molded Slots for ID Labels

Reviews