DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang/Stack Bin, 7 x8 1/4 x14 3/4, Green

AKRO-MILS| Zoro #: G0291575| Mfr #: 30240GREEN

$9.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 0.35 cu. ft.
Use Lid Number: Mfr. No. 402455KY88
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291575 Mfr #: 30240GREEN
Volume Capacity: 0.35 cu. ft.Use Lid Number: Mfr. No. 402455KY88
ESD Conductive: NoUse with Grainger Divider No.: 36MX83
No. of Divider Slots Long: 1Load Capacity: 60 lb.
Material: Industrial Grade PolymerOutside Length: 14-3/4"
Inside Width: 6-9/16"Outside Width: 8-1/4"
Hang and Stack Bin Item: Hang and Stack BinIncludes: Molded Slots for ID Labels
Inside Height: 6-3/4"Color: Green
Inside Length: 14"Item: Hang and Stack Bin
Outside Height: 7"Use Divider No.: Mfr Model No. 40245CRY
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 14-3/4 In., Outside Width 8-1/4 In., Outside Height 7 In., Inside Length 14 In., Inside Width 6-9/16 In., Inside Height 6-3/4 In., Volume Capacity 0.35 cu. ft., Load Capacity 60 lb., Material Industrial Grade Polymer, Color Green, Use Divider No. Mfr Model No. 40245CRY, Use with Grainger Divider No. 36MX83, Use Lid Number Mfr. No. 402455KY88, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews