KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 7 x8 1/4 x14 3/4, Lt Bl

AKRO-MILS| Zoro #: G1616395| Mfr #: 30240LTBLU

$10.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 60 lb.
Includes: Molded Slots for ID Labels
Outside Width: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616395 Mfr #: 30240LTBLU
Load Capacity: 60 lb.Includes: Molded Slots for ID Labels
Outside Width: 8-1/4"Outside Length: 14-3/4"
Volume Capacity: 0.35 cu. ft.Use Lid Number: Mfr. No. 402455KY88
Outside Height: 7"Use with Grainger Divider No.: 5KY88; 36MX83
ESD Conductive: NoInside Width: 6-9/16"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402455KY88; 40245CRYInside Length: 14"
Inside Height: 6-3/4"No. of Divider Slots Long: 1
Color: Light BlueMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 14-3/4 In., Outside Width 8-1/4 In., Outside Height 7 In., Inside Length 14 In., Inside Width 6-9/16 In., Inside Height 6-3/4 In., Volume Capacity 0.35 cu. ft., Load Capacity 60 lb., Material Industrial Grade Polymer, Color Light Blue, Use Divider No. Mfr Model No. 402455KY88; 40245CRY, Use with Grainger Divider No. 5KY88; 36MX83, Use Lid Number Mfr. No. 402455KY88, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews