KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 7 x8 1/4 x14 3/4, Yellow

AKRO-MILS| Zoro #: G2394734| Mfr #: 30240YELLO

$9.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 60 lb.
Includes: Molded Slots for ID Labels
Outside Width: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394734 Mfr #: 30240YELLO
Load Capacity: 60 lb.Includes: Molded Slots for ID Labels
Outside Width: 8-1/4"Outside Length: 14-3/4"
Volume Capacity: 0.35 cu. ft.Use Lid Number: Mfr. No. 402455KY88
Outside Height: 7"Use with Grainger Divider No.: 5KY88; 36MX83
ESD Conductive: NoInside Width: 6-9/16"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402455KY88; 40245CRYInside Length: 14"
Inside Height: 6-3/4"No. of Divider Slots Long: 1
Color: YellowMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin,Outside Length 14-3/4 In.,Outside Width 8-1/4 In.,Outside Height 7 In.,Inside Length 14 In.,Inside Width 6-9/16 In.,Inside Height 6-3/4 In.,Load Capacity 60 lb.,Material Industrial Grade Polymer,Color Yellow,Use Divider No. Mfr. No. 402455KY88,Use with Divider No. 5KY88,Use Lid Number Mfr. No. 402455KY88,No. of Divider Slots Long 1,Includes Molded Slots for ID Labels

Reviews