KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, 7x16 1/2x14 3/4, Clear

AKRO-MILS| Zoro #: G1641175| Mfr #: 30250SCLAR

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641175 Mfr #: 30250SCLAR
Load Capacity: 75 lb.Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"Outside Length: 14-3/4"
Volume Capacity: 0.80 cu. ft.Use Lid Number: -
Outside Height: 7"Use with Grainger Divider No.: 5KY88; 36MX83
ESD Conductive: NoInside Width: 14-3/4"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402455KY88; 40245CRYInside Length: 14"
Inside Height: 6-3/4"No. of Divider Slots Long: 3
Color: ClearMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 14-3/4 In., Outside Width 16-1/2 In., Outside Height 7 In., Inside Length 14 In., Inside Width 14-3/4 In., Inside Height 6-3/4 In., Volume Capacity 0.80 cu. ft., Load Capacity 75 lb., Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr Model No. 402455KY88; 40245CRY, Use with Grainger Divider No. 5KY88; 36MX83, Use Lid Number -, No. of Divider Slots Long 3, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews